Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blk Alum Split Type Rivets, 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body

  • Mfr # 10966PK

  • Zoro # G3644087


product price: $11.39
/ea

Key Features

Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Fastener Finish
Black
Rivet Dia.
5/32 in
Grip Range
3/64 in to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10966PK
Zoro #
G3644087
UPC #
-
Country of Origin
China

Dimensions

Rivet Dia.
5/32 in

Details

Item
Blk Alum Split Type Rivets,5/32" Dia 3/6
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Fastener Finish
Black
Grip Range
3/64 in to 1/4 in
System of Measurement
Inch

Description

Blk Alum Split Type Rivets,5/32 In. Dia 3/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.