Blk Alum Wheel Mldg Rivets 3/16" Dia, Flanged Head, 3/16 in Dia., Aluminum Body

  • Mfr # 1609PK20

  • Zoro # G3664877


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1609PK20
Zoro #
G3664877
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
3/16 in

Details

Item
Blk Alum Wheel Mldg Rivets 3/16" Dia
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
System of Measurement
Inch

Description

Blk Alum Wheel Mldg Rivets 3/16 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.