
Blk Alum/Stl Rivets 5/32" Dia 3/64-3/8", Flanged Head, 5/32 in Dia., Aluminum Body
Mfr # 13436PK
Zoro # G3658753
product price:Â $10.79
/eaKey Features
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Fastener Finish
Black
Rivet Dia.
5/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13436PK
Zoro #
G3658753
UPC #
-
Country of Origin
China
Dimensions
Rivet Dia.
5/32 in
Details
Item
Blk Alum/Stl Rivets 5/32" Dia 3/64-3/8"
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Fastener Finish
Black
System of Measurement
Inch
Description
Blk Alum/Stl Rivets 5/32 In. Dia 3/64-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.