Blk Body Side Mldg Clips 11mm Sq. Hole 1
- Mfr # 15303PK
- Zoro # G3663705
product price:Â
$
10.89
/ea
Key Features
Head Size
8 x 22mm
Stem Length
10mm
Square Hole
7/16" (11mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15303PK
- Zoro #
- G3663705
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Size
- 8 x 22mm
- Stem Length
- 10mm
Details
- Item
- Blk Body Side Mldg Clips 11mm Sq. Hole 1
- Square Hole
- 7/16" (11mm)
Description
Blk Body Side Mldg Clips 11mm Sq. Hole 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.