Blk Buna N Rubber O Rings 5/16" ID 7/16"
- Mfr # 13925PK
- Zoro # G3661395
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Application
This product is universal and applies to all vehicles
Material
Rubber
Thickness
1/16"
Inside Dia.
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13925PK
- Zoro #
- G3661395
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Blk Buna N Rubber O Rings 5/16" ID 7/16"
- Application
- This product is universal and applies to all vehicles
- Material
- Rubber
Dimensions
- Thickness
- 1/16"
- Inside Dia.
- 5/16"
Description
Blk Buna N Rubber O Rings 5/16 In. ID 7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.