Blk Dash/Fender Seal Ret 9mm Stem Dia 13
- Mfr # 9092PK
- Zoro # G3675928
product price:Â
$
8.59
/ea
Key Features
Hole Size
5/16" (8mm)
Head Diameter
16.50mm
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9092PK
- Zoro #
- G3675928
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Hole Size
- 5/16" (8mm)
- Head Diameter
- 16.50mm
- Stem Length
- 13mm
Details
- Item
- Blk Dash/Fender Seal Ret 9mm Stem Dia 13
Description
Blk Dash/Fender Seal Ret 9mm Stem Dia 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.