Shop DISCO
See all product information
Create Account
Blk Front Bumper Retainers 15mm W 17mm O
- Mfr # 11228PK
- Zoro # G3645679
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Width
15mm
Overall Height
17mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11228PK
- Zoro #
- G3645679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blk Front Bumper Retainers 15mm W 17mm O
Dimensions
- Width
- 15mm
- Overall Height
- 17mm
Description
Blk Front Bumper Retainers 15mm W 17mm O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.