Blk Grille Moulding Clips 13mm Hole 12mm
- Mfr # 15294PK
- Zoro # G3663407
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Stem Length
12mm
Hole Size
33/64" (13mm)
Flange Diameter
20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15294PK
- Zoro #
- G3663407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 12mm
- Hole Size
- 33/64" (13mm)
- Flange Diameter
- 20mm
Details
- Item
- Blk Grille Moulding Clips 13mm Hole 12mm
Description
Blk Grille Moulding Clips 13mm Hole 12mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.