Shop DISCO

Blk Hood Insulation Clips 6.5mm Hole Siz

  • Mfr # 12839PK
  • Zoro # G3655716

product price: 
$
10.39
/ea

Key Features

Head Diameter
30mm
Stem Length
16mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12839PK
Zoro #
G3655716
UPC #
-
Country of Origin
China
Item
Blk Hood Insulation Clips 6.5mm Hole Siz

Description

Blk Hood Insulation Clips 6.5mm Hole Siz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.