Blk Loose Washer Sems Screws 4.2-1.41X25
- Mfr # 11122PK
- Zoro # G3645268
product price:Â
$
8.79
/ea
Key Features
Shaft Diameter (in)
3/16 Inch
Head Diameter
7mm
Flange Diameter
11/16 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11122PK
- Zoro #
- G3645268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shaft Diameter (in)
- 3/16 Inch
- Head Diameter
- 7mm
- Flange Diameter
- 11/16 Inch
Details
- Item
- Blk Loose Washer Sems Screws 4.2-1.41X25
Description
Blk Loose Washer Sems Screws 4.2-1.41X25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.