Blk Nyl Fender Moulding Ret 9mmx14mm Hol
- Mfr # 12076PK
- Zoro # G3651419
product price:Â
$
9.15
/ea
Key Features
Type
Fender Molding Clip
Material
Nylon
Head Diameter
13mm X 31mm
Color
Black
Overall Length
7/8 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12076PK
- Zoro #
- G3651419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 13mm X 31mm
- Overall Length
- 7/8 Inch
- Shaft Diameter (in)
- 3/8 X 9/16 Inch
Details
- Item
- Blk Nyl Fender Moulding Ret 9mmx14mm Hol
- Type
- Fender Molding Clip
- Material
- Nylon
- Color
- Black
Description
Blk Nyl Fender Moulding Ret 9mmx14mm Hol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.