Blk Nyln Bmper Fascia Ret 1/2" Hole Siz
- Mfr # 1447PK
- Zoro # G3661903
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Shoulder Length
1/4"
Stem Length
1 1/8"
Hole Size
1/2" (12.7mm)
Flange Diameter
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1447PK
- Zoro #
- G3661903
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shoulder Length
- 1/4"
- Stem Length
- 1 1/8"
- Hole Size
- 1/2" (12.7mm)
- Flange Diameter
- 1"
Details
- Item
- Blk Nyln Bmper Fascia Ret 1/2" Hole Siz
Description
Blk Nyln Bmper Fascia Ret 1/2 In. Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.