Shop DISCO
See all product information
Create Account
Blk Nyln Bumper Fascia Ret 3/8" Hole Siz
- Mfr # 10674PK
- Zoro # G3641795
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Flange Diameter
1"
Shoulder
5/32"
Stem Length
15/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10674PK
- Zoro #
- G3641795
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 1"
- Stem Length
- 15/16"
Details
- Item
- Blk Nyln Bumper Fascia Ret 3/8" Hole Siz
- Shoulder
- 5/32"
Description
Blk Nyln Bumper Fascia Ret 3/8 In. Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.