Shop DISCO
See all product information
Create Account
Blk Nyln Bumper Push Ret 10mm Hole Sze
- Mfr # 12173PK
- Zoro # G3651909
product price:Â
$
12.99
/ea
Key Features
Flange Diameter
20mm
Stem Length
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12173PK
- Zoro #
- G3651909
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 20mm
- Stem Length
- 12mm
Details
- Item
- Blk Nyln Bumper Push Ret 10mm Hole Sze
Description
Blk Nyln Bumper Push Ret 10mm Hole Sze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.