Blk Nyln Bumper Retainers 7.5mm Hole Siz
- Mfr # 12171PK
- Zoro # G3651997
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Hole Size
19/64" (7.50mm)
Stem Length
26mm
Head Diameter
19mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12171PK
- Zoro #
- G3651997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 19/64" (7.50mm)
- Stem Length
- 26mm
- Head Diameter
- 19mm
Details
- Item
- Blk Nyln Bumper Retainers 7.5mm Hole Siz
Description
Blk Nyln Bumper Retainers 7.5mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.