Shop DISCO
See all product information
Create Account
Blk Nyln Bumper Retainers 8mm Hole Sze
- Mfr # 1949PK
- Zoro # G3667783
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Flange Diameter
20mm
Stem Length
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1949PK
- Zoro #
- G3667783
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Bumper Retainers 8mm Hole Sze
Dimensions
- Flange Diameter
- 20mm
- Stem Length
- 15mm
Description
Blk Nyln Bumper Retainers 8mm Hole Sze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.