Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blk Nyln Cowl Vent Nut No 6 Screw Size 6.50X7mm Hole PK25

  • Mfr # 13344PK

  • Zoro # G3658053


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Stem Length
14mm
Hole Size
6.5mm x 7mm
Head Size
9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13344PK
Zoro #
G3658053
UPC #
-
Country of Origin
China

Dimensions

Stem Length
14mm
Hole Size
6.5mm x 7mm
Head Size
9.5mm

Details

Item
Blk Nyln Cowl Vent Nut #6 Screw Size 6.5

Description

Blk Nyln Cowl Vent Nut #6 Screw Size 6.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.