Blk Nyln Cowl Vent Pin Ret 17mm Stem L 1
- Mfr # 12375PK
- Zoro # G3652724
product price:Â
$
9.55
/ea
Key Features
Material
Nylon
Shaft Diameter (in)
23/64 Inch
Color
Black
Head Diameter
16mm
Overall Length
11/16 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12375PK
- Zoro #
- G3652724
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shaft Diameter (in)
- 23/64 Inch
- Head Diameter
- 16mm
- Overall Length
- 11/16 Inch
Details
- Item
- Blk Nyln Cowl Vent Pin Ret 17mm Stem L 1
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Cowl Vent Pin Ret 17mm Stem L 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.