Blk Nyln Door Panel Ret 10mm Hole Size 1
- Mfr # 10952PK
- Zoro # G3643947
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Stem Length
10mm
Head Diameter
22mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10952PK
- Zoro #
- G3643947
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Stem Length
- 10mm
- Head Diameter
- 22mm
Details
- Item
- Blk Nyln Door Panel Ret 10mm Hole Size 1
Description
Blk Nyln Door Panel Ret 10mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.