Blk Nyln Door Panel Ret 7mm Hole 12.5mm
- Mfr # 2112PK
- Zoro # G3668255
product price:Â
$
9.99
/ea
Key Features
Top Head Diameter
12.5mm
Stem Length
19mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2112PK
- Zoro #
- G3668255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Head Diameter
- 12.5mm
- Stem Length
- 19mm
Details
- Item
- Blk Nyln Door Panel Ret 7mm Hole 12.5mm
Description
Blk Nyln Door Panel Ret 7mm Hole 12.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.