Shop DISCO
See all product information
Create Account
Blk Nyln Door Panel Ret 7mm Hole Size 22
- Mfr # 10403PK
- Zoro # G3639336
product price:Â
$
9.49
/ea
Key Features
Stem Length
22mm
Top Head Diameter
19mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10403PK
- Zoro #
- G3639336
- UPC #
- -
- Country of Origin
- United States
- Item
- Blk Nyln Door Panel Ret 7mm Hole Size 22
Dimensions
- Stem Length
- 22mm
- Top Head Diameter
- 19mm
Description
Blk Nyln Door Panel Ret 7mm Hole Size 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.