Shop DISCO
See all product information
Create Account
Blk Nyln Engine Cover Ret 8mm Hole 10mm
- Mfr # 15324PK
- Zoro # G3663723
product price:Â
$
9.15
/ea
Key Features
Stem Length
10mm
Hole Size
5/16" (8mm)
Head Diameter
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15324PK
- Zoro #
- G3663723
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Stem Length
- 10mm
- Hole Size
- 5/16" (8mm)
- Head Diameter
- 18mm
Details
- Item
- Blk Nyln Engine Cover Ret 8mm Hole 10mm
Description
Blk Nyln Engine Cover Ret 8mm Hole 10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.