Shop DISCO
See all product information
Create Account
Blk Nyln Fascia Retainers 6mm Hole Size
- Mfr # 9320PK
- Zoro # G3676673
product price:Â
$
11.59
/ea
Key Features
Material
Nylon
Head Diameter
9mm
Flange Diameter
9/16 Inch
Color
Black
Overall Length
7/8 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9320PK
- Zoro #
- G3676673
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Fascia Retainers 6mm Hole Size
- Material
- Nylon
- Color
- Black
Dimensions
- Head Diameter
- 9mm
- Flange Diameter
- 9/16 Inch
- Overall Length
- 7/8 Inch
- Shaft Diameter (in)
- 15/64 Inch
Description
Blk Nyln Fascia Retainers 6mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.