Shop DISCO
See all product information
Create Account
Blk Nyln Fascia Retainers 7mm Hole 23mm
- Mfr # 12016PK
- Zoro # G3651053
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Material
Nylon
Color
Black
Head Diameter
18mm
Overall Length
7/8 Inch
Shaft Diameter (in)
1/4 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12016PK
- Zoro #
- G3651053
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 18mm
- Overall Length
- 7/8 Inch
- Shaft Diameter (in)
- 1/4 Inch
Details
- Item
- Blk Nyln Fascia Retainers 7mm Hole 23mm
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Fascia Retainers 7mm Hole 23mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.