Shop DISCO
See all product information
Create Account
Blk Nyln Fender Liner Ret 6.3mm Hole 35m
- Mfr # 10975PK
- Zoro # G3644035
product price:Â
$
10.15
/ea
Key Features
Type
Shield Retainer
Material
Nylon
Overall Length
1-3/8 Inch
Color
Black
Head Diameter
22mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10975PK
- Zoro #
- G3644035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/8 Inch
- Head Diameter
- 22mm
- Shaft Diameter (in)
- 1/4 Inch
Details
- Item
- Blk Nyln Fender Liner Ret 6.3mm Hole 35m
- Type
- Shield Retainer
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Fender Liner Ret 6.3mm Hole 35m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.