
Blk Nyln Fender Liner Rivet 1/4"6.3mm D, Flanged Head, 1/4 in Dia., Nylon Body
Mfr # 12136PK
Zoro # G3651656
product price:Â $10.15
/eaKey Features
Rivet Head Style
Flanged
Rivet Body Material
Nylon
Rivet Dia.
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12136PK
Zoro #
G3651656
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
1/4 in
Details
Item
Blk Nyln Fender Liner Rivet 1/4"6.3mm D
Rivet Head Style
Flanged
Rivet Body Material
Nylon
System of Measurement
Inch
Description
Blk Nyln Fender Liner Rivet 1/4 In.6.3mm D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.