Blk Nyln Fender Mldg Clips 10mm Hole Siz
- Mfr # 13035PK
- Zoro # G3656373
product price:Â
$
10.55
/ea
Key Features
Length
1/2 Inch
Color
Black
Width
25/64 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13035PK
- Zoro #
- G3656373
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Length
- 1/2 Inch
- Width
- 25/64 Inch
Details
- Item
- Blk Nyln Fender Mldg Clips 10mm Hole Siz
- Color
- Black
Description
Blk Nyln Fender Mldg Clips 10mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.