Shop DISCO
See all product information
Create Account
Blk Nyln Front Bumper Ret 35mm W 25mm L
- Mfr # 11951PK
- Zoro # G3650728
product price:Â
$
11.19
/ea
Key Features
Material
Nylon
Color
Black
Flange Diameter
1-3/8 Inch
Overall Length
25mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11951PK
- Zoro #
- G3650728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 1-3/8 Inch
- Overall Length
- 25mm
Details
- Item
- Blk Nyln Front Bumper Ret 35mm W 25mm L
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Front Bumper Ret 35mm W 25mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.