Shop DISCO
See all product information
Create Account
Blk Nyln Front Bumper Ret, 8mm Hole Size
- Mfr # 10798PK
- Zoro # G3642529
product price:Â
$
10.39
/ea
Key Features
Flange Diameter
20mm
Stem Length
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10798PK
- Zoro #
- G3642529
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Flange Diameter
- 20mm
- Stem Length
- 14mm
Details
- Item
- Blk Nyln Front Bumper Ret,8mm Hole Size
Description
Blk Nyln Front Bumper Ret,8mm Hole Size