Zoro Homepage

Blk Nyln Front Fender Nuts No 6 Screw Size 8.5mm Stem L PK50

  • Mfr # 1227PK

  • Zoro # G3652566


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Hole Size
6.5 x 9mm
Stem Length
8.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1227PK
Zoro #
G3652566
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
6.5 x 9mm
Stem Length
8.5mm

Details

Item
Blk Nyln Front Fender Nuts #6 Screw Size

Description

Blk Nyln Front Fender Nuts #6 Screw Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.