Shop DISCO
See all product information
Create Account
Blk Nyln Fuel Tank Retainer 10mm Hole Si
- Mfr # 11165PK
- Zoro # G3645548
product price:Â
$
10.99
/ea
Key Features
Stem Length
12mm
Flange Diameter
26mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11165PK
- Zoro #
- G3645548
- UPC #
- -
- Country of Origin
- United States
- Item
- Blk Nyln Fuel Tank Retainer 10mm Hole Si
Dimensions
- Stem Length
- 12mm
- Flange Diameter
- 26mm
Description
Blk Nyln Fuel Tank Retainer 10mm Hole Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.