Shop DISCO
See all product information
Create Account
Blk Nyln Grommet, Sealer 14 Screw Size
- Mfr # 17927PK
- Zoro # G3667257
product price:Â
$
12.99
/ea
Key Features
Stem Length
8mm
Head Size
16mm
Screw Size
#14 (6.30mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17927PK
- Zoro #
- G3667257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 8mm
- Head Size
- 16mm
- Screw Size
- #14 (6.30mm)
Details
- Item
- Blk Nyln Grommet,Sealer 14 Screw Size
Description
Blk Nyln Grommet,Sealer 14 Screw Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.