Shop DISCO
See all product information
Create Account
Blk Nyln Grommets 12mm Hole Size 11mm St
- Mfr # 11127PK
- Zoro # G3645058
product price:Â
$
9.39
/ea
Key Features
Material
Nylon
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11127PK
- Zoro #
- G3645058
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Grommets 12mm Hole Size 11mm St
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Grommets 12mm Hole Size 11mm St
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.