Blk Nyln Headliner Ret 6mm Hole Size 11m
- Mfr # 10676PK
- Zoro # G3641716
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Head Diameter
26.6mm
Stem Length
11mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10676PK
- Zoro #
- G3641716
- UPC #
- -
- Country of Origin
- United States
- Item
- Blk Nyln Headliner Ret 6mm Hole Size 11m
Dimensions
- Head Diameter
- 26.6mm
- Stem Length
- 11mm
Description
Blk Nyln Headliner Ret 6mm Hole Size 11m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.