Shop DISCO
See all product information
Create Account
Blk Nyln HexScrew Retainer 8mm Hole
- Mfr # 10207PK
- Zoro # G3638837
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Head Diameter
15mm
Stem Length
10mm
Hole Size
5/16" (8mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10207PK
- Zoro #
- G3638837
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln HexScrew Retainer 8mm Hole
Dimensions
- Head Diameter
- 15mm
- Stem Length
- 10mm
- Hole Size
- 5/16" (8mm)
Description
Blk Nyln HexScrew Retainer 8mm Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.