Shop DISCO
See all product information
Create Account
Blk Nyln Hood Mldg Ret 6mm Hole Size 15m
- Mfr # 12630PK
- Zoro # G3654989
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Head Size
5/16 X 11/16 Inch
Overall Length
9/16 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12630PK
- Zoro #
- G3654989
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Size
- 5/16 X 11/16 Inch
- Overall Length
- 9/16 Inch
Details
- Item
- Blk Nyln Hood Mldg Ret 6mm Hole Size 15m
Description
Blk Nyln Hood Mldg Ret 6mm Hole Size 15m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.