Shop DISCO
See all product information
Create Account
Blk Nyln Hood Seal Ret 6.3mm Hole 13mm S
- Mfr # 9261PK
- Zoro # G3676576
product price:Â
$
9.99
/ea
Key Features
Head Size
7 x 13mm
Hole Size
1/4" (6.30mm)
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9261PK
- Zoro #
- G3676576
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Hood Seal Ret 6.3mm Hole 13mm S
Dimensions
- Head Size
- 7 x 13mm
- Hole Size
- 1/4" (6.30mm)
- Stem Length
- 13mm
Description
Blk Nyln Hood Seal Ret 6.3mm Hole 13mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.