Shop DISCO
See all product information
Create Account
Blk Nyln Hood Seal Ret Clip 6mm Hole Siz
- Mfr # 11168PK
- Zoro # G3645469
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Stem Length
10mm
Head Size
6.4mm x 16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11168PK
- Zoro #
- G3645469
- UPC #
- -
- Country of Origin
- United States
- Item
- Blk Nyln Hood Seal Ret Clip 6mm Hole Siz
Dimensions
- Stem Length
- 10mm
- Head Size
- 6.4mm x 16mm
Description
Blk Nyln Hood Seal Ret Clip 6mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.