Shop DISCO
See all product information
Create Account
Blk Nyln License Plate Ret 1/2" Hole Siz
- Mfr # 10382PK
- Zoro # G3639467
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Stem Length
1 5/8"
Flange Diameter
1"
Shoulder Length
9/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10382PK
- Zoro #
- G3639467
- UPC #
- -
- Country of Origin
- United States
- Item
- Blk Nyln License Plate Ret 1/2" Hole Siz
Dimensions
- Stem Length
- 1 5/8"
- Flange Diameter
- 1"
- Shoulder Length
- 9/64"
Description
Blk Nyln License Plate Ret 1/2 In. Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.