Blk Nyln Luggage Comp Ret 6.5mm Hole 16m
- Mfr # 12897PK
- Zoro # G3655944
product price:Â
$
14.79
/ea
Key Features
Head Diameter
16mm
Stem Length
16mm
Hole Size
6.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12897PK
- Zoro #
- G3655944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 16mm
- Stem Length
- 16mm
- Hole Size
- 6.5mm
Details
- Item
- Blk Nyln Luggage Comp Ret 6.5mm Hole 16m
Description
Blk Nyln Luggage Comp Ret 6.5mm Hole 16m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.