Shop DISCO
See all product information
Create Account
Blk Nyln Moulding Clips 42mm Tip to Tip
- Mfr # 10691PK
- Zoro # G3641926
product price:Â
$
13.19
/ea
Key Features
Height
21mm
Front To Back
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10691PK
- Zoro #
- G3641926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blk Nyln Moulding Clips 42mm Tip to Tip
- Front To Back
- 12mm
Dimensions
- Height
- 21mm
Description
Blk Nyln Moulding Clips 42mm Tip to Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.