Shop DISCO
See all product information
Create Account
Blk Nyln Moulding Clips 9mm Hole Size 15
- Mfr # 10826PK
- Zoro # G3642635
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Top Head Size
12mm x 20mm
Stem Length
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10826PK
- Zoro #
- G3642635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Head Size
- 12mm x 20mm
- Stem Length
- 15mm
Details
- Item
- Blk Nyln Moulding Clips 9mm Hole Size 15
Description
Blk Nyln Moulding Clips 9mm Hole Size 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.