Shop DISCO
See all product information
Create Account
Blk Nyln Moulding Retainers 24mm Head Di
- Mfr # 9584PK
- Zoro # G3677705
product price:Â
$
11.85
/ea
Key Features
Head Diameter
24mm
Stem Length
16mm
Overall Length
19.30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9584PK
- Zoro #
- G3677705
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Moulding Retainers 24mm Head Di
Dimensions
- Head Diameter
- 24mm
- Stem Length
- 16mm
- Overall Length
- 19.30mm
Description
Blk Nyln Moulding Retainers 24mm Head Di
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.