Blk Nyln Panel Retainers GM/Toyota Door
- Mfr # 1588PK
- Zoro # G3664536
product price:Â
$
10.39
/ea
Key Features
Stem Length
14mm
Top Head Diameter
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1588PK
- Zoro #
- G3664536
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 14mm
- Top Head Diameter
- 13mm
Details
- Item
- Blk Nyln Panel Retainers GM/Toyota Door
Description
Blk Nyln Panel Retainers GM/Toyota Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.