Shop DISCO
See all product information
Create Account
Blk Nyln Phil Cowl Screws 6.5-1.50 x16mm
- Mfr # 10941PK
- Zoro # G3643843
product price:Â
$
11.35
/ea
Key Features
Head Diameter
23mm
Stem Length
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10941PK
- Zoro #
- G3643843
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Head Diameter
- 23mm
- Stem Length
- 18mm
Details
- Item
- Blk Nyln Phil Cowl Screws 6.5-1.50 x16mm
Description
Blk Nyln Phil Cowl Screws 6.5-1.50 x16mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.