Blk Nyln Phllp Screw Ret 6.40mm Hole 18m
- Mfr # 11262PK
- Zoro # G3645803
product price:Â
$
8.79
/ea
Key Features
Stem Length
18mm
Flange Diameter
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11262PK
- Zoro #
- G3645803
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 18mm
- Flange Diameter
- 18mm
Details
- Item
- Blk Nyln Phllp Screw Ret 6.40mm Hole 18m
Description
Blk Nyln Phllp Screw Ret 6.40mm Hole 18m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.