Shop DISCO
See all product information
Create Account
Blk Nyln Phllp Screw Ret 7mm Hole 17mm F
- Mfr # 12586PK
- Zoro # G3654395
product price:Â
$
15.59
/ea
Key Features
Flange Diameter
17mm
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12586PK
- Zoro #
- G3654395
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Flange Diameter
- 17mm
- Stem Length
- 13mm
Details
- Item
- Blk Nyln Phllp Screw Ret 7mm Hole 17mm F
Description
Blk Nyln Phllp Screw Ret 7mm Hole 17mm F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.