Zoro Homepage

Blk Nyln Phllp Screw Ret 7mm Hole Size 10mm Stem L PK10

  • Mfr # 12408PK

  • Zoro # G3653126


product price: $9.45
/ea

Key Features

Shaft Diameter (in)
1/4 Inch
Flange Diameter
11/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12408PK
Zoro #
G3653126
UPC #
-
Country of Origin
Turkey

Dimensions

Shaft Diameter (in)
1/4 Inch
Flange Diameter
11/16 Inch

Details

Item
Blk Nyln Phllp Screw Ret 7mm Hole Sze

Description

Blk Nyln Phllp Screw Ret 7mm Hole Sze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.