Shop DISCO
See all product information
Create Account
Blk Nyln Phllp Screw Ret 7mm Square Hole
- Mfr # 2155PK
- Zoro # G3668465
product price:Â
$
28.39
/ea
Key Features
Stem Length
11mm
Flange Diameter
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2155PK
- Zoro #
- G3668465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blk Nyln Phllp Screw Ret 7mm Square Hole
Dimensions
- Stem Length
- 11mm
- Flange Diameter
- 15mm
Description
Blk Nyln Phllp Screw Ret 7mm Square Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.