Blk Nyln Phllp Screw Ret 8mm Hole Sz
- Mfr # 1446PK
- Zoro # G3661955
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Stem Length
13/16"
Flange Diameter
19/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1446PK
- Zoro #
- G3661955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stem Length
- 13/16"
- Flange Diameter
- 19/32"
Details
- Item
- Blk Nyln Phllp Screw Ret 8mm Hole Sz
Description
Blk Nyln Phllp Screw Ret 8mm Hole Sz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.